QPMR 100404PDN-HQ-M IC28 Super Positive Square Milling Inserts for Machining Aluminum, Stainless Steel and High Temperature Alloys

Article no.: 5604546
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
Price for 10 Piece: 86.00 £
Available in 4-6 working days

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series QUAD2000

Identification & Classification

Article number 5604546
Copy
EAN / GTIN 7291075106282
Copy
Manufacturer number 5604546
Copy
L-Number L23910 971
Copy

Description

Description:

Milling Indexable Inserts, Insert Length (INSL) 10.35 mm, Insert Thickness (S) 4.48 mm

Feature:

  • Corner Radius (RE) 0.4 mm
  • Insert Included Angle (EPSR) 90 Degrees
  • Insert Length (INSL) 10.35 mm
  • Insert Thickness (S) 4.48 mm
  • Maximum Feed per Tooth (fz(max)) 0.15 mm/tooth
  • Minimum Feed per Tooth (fz(min)) 0.08 mm/tooth
  • Number of Cutting Edges 4

Suitable products

From the same series "QUAD2000" View all

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart