{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | SILVER | |
Grinding medium code | Ceramic | |
Iron, sulphur and chlorine constituents | < 0.1 % | |
Disc thickness | 7 mm | |
Disc ⌀ | 125 mm | |
Bore ⌀ | 22.23 mm | |
recommended approach angle | 20-30 degrees | |
optimised for material | INOX; Steel | |
maximum circumferential speed | 80 m/s | |
Type of product | Rough grinding wheel |
Article number | 560453 125X7 | |
EAN / GTIN | 4054596443884 | |
Manufacturer number | 7100141086 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Rough grinding disc Silver 125X7 mm
on request
In stock
709 pieces in stock
from
1
Pieces
£3.57
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£2.98
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
404 pieces in stock
from
1
Pieces
£6.73
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£5.61
plus VAT at the current rate
Prices plus delivery costs
|
|
Bore ⌀ | 22.23 | 22.23 |
Iron, sulphur and chlorine constituents | < 0.1 | < 0.1 |
recommended approach angle | 20-30 | 20-30 |
maximum circumferential speed | 80 | 80 |
optimised for material | INOX ;Steel | INOX ;Steel |
Disc ⌀ | 125 | 125 |
Grinding medium code | Ceramic | Ceramic |