HCC D250-R4.0-QF IC908 Inserts with 2 Cutting Edges (Fully Effective) for Shouldering, Slotting, Drilling and Countersinking

Article no.: 5604392
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
Price for 5 Piece: 283.50 £
Available in 6-8 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series BALLPLUS
Type of product Indexable insert for milling

Identification & Classification

Article number 5604392
Copy
EAN / GTIN 7291075179583
Copy
Manufacturer number 5604392
Copy
L-Number L23970 396
Copy

Description

Description:

Milling Indexable Inserts, Depth of Cut Maximum (APMX) 14.7 mm, Insert Thickness (S) 5.4 mm, Insert Width (W1) 25 mm

Feature:

  • Corner Radius (RE) 4 mm
  • Cutting Direction (HAND) Right Hand
  • Cutting Edge Effective Length (LE) 14.7 mm
  • Depth of Cut Maximum (APMX) 14.7 mm
  • Insert Included Angle (EPSR) 90 Degrees
  • Insert Thickness (S) 5.4 mm
  • Insert Width (W1) 25 mm
  • Maximum Feed per Tooth (fz(max)) 0.15 mm/tooth
  • Minimum Feed per Tooth (fz(min)) 0.08 mm/tooth
  • Number of Cutting Edges 2

Suitable products

From the same series "BALLPLUS" View all

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart