MM HCR.312-2T05 IC908 Interchangeable 2 Flute Solid Carbide Ball Nose Milling Heads

Article no.: 5603252
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 2 pieces
  • Order steps: 2 pieces
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series MULTI-MASTER Indexable Solid
Type of product Cutter insert for milling

Identification numbers & Classifications

Article number 5603252
EAN / GTIN 7291075149081
Manufacturer number 5603252
L-Number L24060 861

Description

Description:

  • Solid End Mill Heads
  • Connection Diameter Machine Side (DCONMS): 0.3″
  • Connection Thread Nominal Size Machine Side (THSZMS): T05
  • Cutting Diameter (DC): 0.312″
  • Depth of Cut Maximum (APMX): 0.31″
  • Flute Count (NOF): 2
  • Overall Length (OAL): 0.67″

Feature:

  • Connection Code Machine Side (CCMS): MultiMaster
  • Connection Diameter Machine Side (DCONMS): 0.3″
  • Connection Thread Nominal Size Machine Side (THSZMS): T05
  • Corner Radius (RE): 0.156″
  • Cutting Diameter (DC): 0.312″
  • Depth of Cut Maximum (APMX): 0.31″
  • Flute Count (NOF): 2
  • Flute Helix Angle (FHA): 6 Degrees
  • Functional Length (LF): 0.39″
  • Overall Length (OAL): 0.67″

From the same series "MULTI-MASTER Indexable Solid" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart