CRF D200-QF IC908 12-20 mm ball nose precision profiling inserts.

Article no.: 5602395
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 5602395
EAN / GTIN 7291075106992
Manufacturer number 5602395
L-Number L23970 537

Description

Description:

Milling Indexable Inserts, Depth of Cut Maximum (APMX) 11 mm, Insert Thickness (S) 5.5 mm, Insert Width (W1) 20 mm

Feature:

  • Corner Radius (RE) 10 mm
  • Cutting Direction (HAND) Right Hand
  • Depth of Cut Maximum (APMX) 11 mm
  • Insert Thickness (S) 5.5 mm
  • Insert Width (W1) 20 mm
  • Number of Cutting Edges 2

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart