CR D300-QT IC328 30-50 mm diameters ball nose profiling inserts.

Article no.: 5602210
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 5602210
EAN / GTIN 7291075104165
Manufacturer number 5602210
L-Number L23970 483

Description

Description:

Milling Indexable Inserts, Insert Length (INSL) 8.82 mm, Insert Thickness (S) 5.66 mm, Insert Width (W1) 14.58 mm

Feature:

  • Insert Length (INSL) 8.82 mm
  • Insert Thickness (S) 5.66 mm
  • Insert Width (W1) 14.58 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart