CR D500-MT IC328 30-50 mm diameters ball nose profiling inserts.

Article no.: 5601724
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 5601724
EAN / GTIN 7291075104158
Manufacturer number 5601724
L-Number L23970 378

Description

Description:

Milling Indexable Inserts, Insert Length (INSL) 9.26 mm, Insert Thickness (S) 5.66 mm, Insert Width (W1) 15.97 mm

Feature:

  • Insert Length (INSL) 9.26 mm
  • Insert Thickness (S) 5.66 mm
  • Insert Width (W1) 15.97 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart