• The item cannot be ordered due to missing prices.

ADKR 150504PDR-HM IC28 High Positive Inserts for Machining Steel, Stainless Steel and High Temperature Alloys

Article no.: 5601672
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series HELIMILL
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 5601672
EAN / GTIN 7291075037937
Manufacturer number 5601672
L-Number L23910 740

Description

Description:

Milling Indexable Inserts, Depth of Cut Maximum (APMX) 12 mm, Insert Length (INSL) 16.3 mm, Insert Thickness (S) 5.63 mm, Insert Width (W1) 9.6 mm

Feature:

  • Corner Radius (RE) 0.4 mm
  • Cutting Direction (HAND) Right Hand
  • Cutting Edge Effective Length (LE) 14.2 mm
  • Depth of Cut Maximum (APMX) 12 mm
  • Insert Length (INSL) 16.3 mm
  • Insert Thickness (S) 5.63 mm
  • Insert Width (W1) 9.6 mm
  • Maximum Feed per Tooth (fz(max)) 0.15 mm/tooth
  • Minimum Feed per Tooth (fz(min)) 0.07 mm/tooth
  • Number of Cutting Edges 2

Suitable products

From the same series "HELIMILL" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart