CR D120-QF IC328 12-20 mm ball nose precision profiling inserts.

Article no.: 5601198
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 5601198
EAN / GTIN 7291075445558
Manufacturer number 5601198
L-Number L23970 44

Description

Description:

Milling Indexable Inserts, Depth of Cut Maximum (APMX) 7.4 mm, Insert Thickness (S) 3.6 mm, Insert Width (W1) 12 mm

Feature:

  • Corner Radius (RE) 6 mm
  • Cutting Direction (HAND) Right Hand
  • Depth of Cut Maximum (APMX) 7.4 mm
  • Insert Thickness (S) 3.6 mm
  • Insert Width (W1) 12 mm

Suitable products

Tool holders

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart