TPKR 2204PDTR-HS IC250 11° Positive Triangular Milling Inserts for General Use

Article no.: 5600786
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series ISCARMILL
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 5600786
EAN / GTIN 7291075077964
Manufacturer number 5600786
L-Number L24170 50

Description

Description:

Milling Indexable Inserts, Insert Length (INSL) 22 mm, Insert Thickness (S) 4.76 mm

Feature:

  • Cutting Direction (HAND) Right Hand
  • Insert Length (INSL) 22 mm
  • Insert Thickness (S) 4.76 mm
  • Maximum Feed per Tooth (fz(max)) 0.2 mm/tooth
  • Minimum Feed per Tooth (fz(min)) 0.12 mm/tooth
  • Number of Cutting Edges 3

Suitable products

From the same series "ISCARMILL" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart