pneumatic rod clamp

Article no.: 560008
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 2-3 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 560008
Copy
EAN / GTIN 4020772021269
Copy
Manufacturer number 560008
Copy
Manufacturer/responsible person Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 FELLBACH, Germany, www.amf.de

Description

Description:

pneumatic rod clamp
Pressure clamp.
Heavy version for long tool life. Pneumatic cylinder with magnetic piston for end position sensing. Bracket galvanised and passivated, base body made of malleable cast iron, painted. Lever parts and push rod made of tempered steel, galvanized and passivated. Stainless steel rivets. Bearing points are greased.
Complete with quenched, galvanized push-on screw No. 6880.

Feature:

  • Size: 5
  • F1: 10 kN
  • F3: 5.0 kN
  • F5: 1.00 kN
  • UN: 0.37 dm³
  • Contact screw: M12 x 50
  • Weight: 5265 g
  • Size: 5
  • ØA: 16
  • B: 98
  • C: 41
  • D: 8.5
  • E: 50
  • H: 41
  • H1: 96
  • H2: 22
  • Stroke: 29
  • HW min.: 30.0
  • HW max.: 50
  • O: 45
  • L1: 316
  • M: 41
  • N: 84.0
  • N1: 86
  • R: G1/4
  • ØW: 20
  • Piston Ø
    : 50

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart