MARTOR HOOK BLADE 56 , 10 in dispenser

Article no.: 56.70
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Blade

    Identification numbers & Classifications

    Article number 56.70
    EAN / GTIN 4002632907654
    Manufacturer number 56.70
    L-Number L60170 924

    Description

    Description:

    HOOKED BLADE NO. 56 from MARTOR is a high-quality blade made of steel. It is very sharp and has two cutting edges that can be used one after the other for a long service life. The blade is 51 mm long, 19 mm wide and 0.63 mm thick.

    HOOKED BLADE NO. 56 is available under order number 56.70 in a dispenser of 10. The blade can be used in the following MARTOR knives: SECUNORM MIZAR, SECUNORM MULTISAFE, SECUNORM 300, SECUNORM 500, SECUNORM PROFI, ARGENTAX MULTIPOS.
      Ground:
      Special grinding
    • Blade facets:
      Single bevel edge-ground

      Blade characteristics:
      2-cutting edge blade
    • Basic material:
      Steel

    Feature:

    • Base material: Steel
    • Blade grinding: Special grinding
    • Blade facets: Single bevel edge-ground
    • No. of cutting edges: 2
    • Cutting edges: 2-cutting edge blade

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart