Double offset-ring wrench, 36 x 41 mm

Article no.: 55A.36X41
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spanner

Identification numbers & Classifications

Article number 55A.36X41
EAN / GTIN 3148516991140
Manufacturer number 55A.36X41
L-Number L60130 3430

Description

Description:

  • Cranked double ring spanners: free space under the shaft for the fingers or for overcoming an obstacle
  • Ideal for tightening nuts in series work
  • Ring head with OGV® twelve-sided profile for powerful, gentle tightening of nuts
  • Chrome-plated, satin finish

Feature:

  • A [mm]: 36x41
  • W x B1 [mm]: 53.7 x 61.7
  • E x E1 [mm]: 18.2 x 20.2
  • L [mm]: 440
  • [g]: 1080

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart