Double offset-ring wrench, 30 x 32 mm

Article no.: 55A.30X32
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Spanner

    Identification numbers & Classifications

    Article number 55A.30X32
    EAN / GTIN 3148516990938
    Manufacturer number 55A.30X32
    L-Number L60130 1930

    Description

    Description:

    • Cranked double ring spanners: free space under the shaft for the fingers or for overcoming an obstacle
    • Ideal for tightening nuts in series work
    • Ring head with OGV® twelve-sided profile for powerful, gentle tightening of nuts
    • Chrome-plated, satin finish

    Feature:

    • A [mm]: 30x32
    • B x B1 [mm]: 45.3 x 48.7
    • E x E1 [mm]: 15.2 x 16.7
    • L [mm]: 360
    • [g]: 640

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart