Double offset-ring wrench, 17 x 19 mm

Article no.: 55A.17X19
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spanner

Identification numbers & Classifications

Article number 55A.17X19
EAN / GTIN 3148516989550
Manufacturer number 55A.17X19
L-Number L60130 4129

Description

Description:

  • Cranked double ring spanners: free space under the shaft for the fingers or for overcoming an obstacle
  • Ideal for tightening nuts in series work
  • Ring head with OGV® twelve-sided profile for powerful, gentle tightening of nuts
  • Chrome-plated, satin finish

Feature:

  • A [mm]: 17x19
  • B x B1 [mm]: 27.0 x 29.7
  • E x E1 [mm]: 11.2 x 12.2
  • L [mm]: 290
  • [g]: 265

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart