Heavy pneumatic clamp

Article no.: 559772
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 2-3 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 559772
Copy
EAN / GTIN 4020772020927
Copy
Manufacturer number 559772
Copy
Manufacturer/responsible person Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 FELLBACH, Germany, www.amf.de

Description

Description:

Heavy pneumatic clamp
with vertical cylinder mounting.
Tempered steel burnished. The maintenance-free bearing bolts running in DU bushings are tempered, ground and fitted with snap rings.
With magnetic piston for end position detection.
Ready-to-connect, consisting of:
- Mechanical element
- Double-acting pneumatic cylinder

Feature:

  • Size: 4
  • F1: 6 kN
  • F2: 9 kN
  • F3: 1.5 kN
  • F4: 2.2 kN
  • F5: 0.75 kN
  • UN: 1.0 dm³
  • Weight: 3850 g
  • Size: 4
  • A: 15
  • B: 82
  • ØD: 11
  • ØD1: 6.2
  • E: 54
  • E1: 47
  • E2: 74
  • F: 10.0
  • H: 65
  • H1: 129.5
  • H2: 75.5
  • H3: 12
  • H4: 193
  • Size: 4
  • I: 30
  • O: 10
  • L: 37.0
  • L1: 103
  • M: 70
  • N: 90
  • N1: 82
  • O: M12 x 1.25
  • P: 67.0
  • R: G1/8
  • ØW: 16
  • Piston Ø
    : 40

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart