Bench stone original Arkansas (white), grit 8000 in a wooden box, Length×Width: 150X50mm

Article no.: 558830 150X50
plus VAT at the current rate Prices plus delivery costs
on request
In stock
45 pieces in stock

Select article variation and quantity

Length×Width (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding media Arkansas quartzite
Grit 8000
Grit designation Polishing
Width 50 mm
Height 12 mm
Length 150 mm
Packaging Wooden case
Type of product Bench stone

Identification numbers & Classifications

Article number 558830 150X50
EAN / GTIN 4037073001586

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
Carbide (HM)
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Uni
 
wet maximum
 
dry
 

Description

Version:

Natural stone (original-Arkansas) of very fine grit quartzite; very strong edges. For the finest surfaces and burr-free grinding. Grit 5000 (pre-grinding), grit 8000 (polishing).

Application:

For deburring, sharpening, truing and chamfering of tools and tool cutters. For re-working bores, surfaces and edges in mould making. Also for improving the surface for stock removal, finishing, and polishing. Best used with oil, paraffin or water.

Note:

Low dose of oil increases tool life and edge sharpness.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart