{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding media | Arkansas quartzite | |
Grit | 5000 | |
Grit designation | Roughing | |
Width | 40 mm | |
Length | 100 mm | |
Type of product | Bench stone |
Article number |
558827 100X40
Copy |
|
EAN / GTIN |
4037073005867
Copy |
|
Manufacturer | Friedrich Müller GmbH, Kirchenweg 17-18, 67808 RANSWEILER, Germany, www.schleifmittelwerk-friedrich-mueller.de/ |