Hone - Aluminium Oxide 100X6M

Article no.: 558555 100X6M
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    £4.17 / Piece
  • from 10 Piece
    £3.48 / Piece
on request
In stock
184 pieces in stock

Select article variation and quantity

Length×Width (mm) fineness Unit price incl. VAT
  • Grinding medium code: A

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Grinding medium code A
    Grit 180
    Grit designation medium
    Shape flat
    Width 6 mm
    Length 100 mm
    Colour pink
    Type of product Hone

    Identification numbers & Classifications

    Article number 558555 100X6M
    EAN / GTIN 9003172581477
    Manufacturer number 258147

    Application Table

    Alu Mg
     
    Steel < 900 N/mm²
     
    Steel < 1400 N/mm²
     
    Steel < 55 HRC
     
    Steel < 60 HRC
     
    Steel < 67 HRC
     
    INOX
     
    Ti
     
    GG(G)
     
    CuZn
     
    Plastic, GRP
     
    wet maximum
     
    dry
     

    Description

    Application:

    For deburring, sharpening, truing and chamfering of tools and tool cutters. For re-working bores, surfaces and edges in mould making. Also for improving the surface for stock removal, finishing, and polishing.
    For steel (hardened) and alloys with high tensile strengths. The toughness of this material gives it edge strength and good cutting performance.

    Note:

    Preferably use with oil, paraffin or water.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart