Hone - Aluminium Oxide, round, Length×Width (mm) fineness: 100X10M

Article no.: 558535 100X10M
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    £6.73 / Piece
  • from 10 Piece
    £5.61 / Piece
on request
In stock
171 pieces in stock

Select article variation and quantity

Length×Width (mm) fineness Unit price incl. VAT
  • Grinding medium code: A

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding medium code A
Grit 180
Grit designation medium
Shape round
Width 10 mm
Length 100 mm
Colour pink
Type of product Hone

Identification numbers & Classifications

Article number 558535 100X10M
EAN / GTIN 9003172581392
Manufacturer number 258139

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
wet maximum
 
dry
 

Description

Application:

For deburring, sharpening, truing and chamfering of tools and tool cutters. For re-working bores, surfaces and edges in mould making. Also for improving the surface for stock removal, finishing, and polishing.
For steel (hardened) and alloys with high tensile strengths. The toughness of this material gives it edge strength and good cutting performance.

Note:

Preferably use with oil, paraffin or water.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart