Zirconium Aluminium Oxide (ZA) linishing belt GRIT R, 75×2000 mm, Grit: 60

Article no.: 558453 60
(4.60 £ / 1 Metre)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
131 pieces in stock

Select article variation and quantity

Grit Unit price incl. VAT
  • Grinding medium code: ZA
  • Iron, sulphur and chlorine constituents: < 0.1

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding media Zirconium aluminium oxide (ZA)
Grinding medium code ZA
Grit 60
Iron, sulphur and chlorine constituents < 0.1 %
Linishing belt width 75 mm
Linishing belt length 2,000 mm
Type of product Linishing belt

Identification numbers & Classifications

Article number 558453 60
EAN / GTIN 4014586278551
Manufacturer number 69903007000

Application Table

Steel < 900 N/mm²
 
32
Steel < 1400 N/mm²
 
20
Steel < 55 HRC
 
32
Steel < 60 HRC
 
25
Steel < 67 HRC
 
20
INOX
 
18
Ti
 
10
GG(G)
 
30
Wood
 
23
dry
 

Description

Version:

Top quality linishing belt, extra heavy-duty polyester fabric with synthetic resin bonding, Zirconium Aluminium Oxide (ZA) with active upper layer bonding (cool cut).

Application:

For GRIT belt linishing machines series GX, GIS, GI.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart