Aluminium Oxide (A) linishing belt KK841F, 50×3500 mm, Grit: 400

Article no.: 558170 400
(2.11 £ / 1 Metre)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    £7.39 / Piece
    (2.11 £ / 1 Metre)
  • from 10 Piece
    £6.16 / Piece
    (1.76 £ / 1 Metre)
Do you want to order more than one article? To quick entry
on request
In stock
42 pieces in stock

Select article variation and quantity

Grit Unit price incl. VAT
  • Grinding medium code: A
  • Iron, sulphur and chlorine constituents: < 0.1

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series KK841F
Grinding media Standard aluminium oxide (A)
Grinding medium code A
Grit 400
Iron, sulphur and chlorine constituents < 0.1 %
Linishing belt width 50 mm
Linishing belt length 3,500 mm
Manufacturer's designation KK841F
Type of product Linishing belt

Identification numbers & Classifications

Article number 558170 400
EAN / GTIN 4018875017814
Manufacturer number 701781

Application Table

Alu Mg
 
35
Steel < 900 N/mm²
 
32
Steel < 1400 N/mm²
 
20
Steel < 55 HRC
 
32
Steel < 60 HRC
 
25
Steel < 67 HRC
 
20
INOX
 
18
Ti
 
10
GG(G)
 
30
CuZn
 
35
dry
 

Description

Version:

Highly flexible linishing belt with Aluminium Oxide (A). Moulds ideally to the workpiece contours. The active grinding layer (TOP size) ensures cool grinding and which serves as a separation layer for materials which tend to smearing.

Application:

Ideally suited to contour grinding or profile grinding with concave or convex contact rollers. Particularly suitable for chromium-nickel steel, high-alloy steel, nickel based alloys, brass and bronze and also titanium and aluminium. Machining of fittings, fittings, turbine blades, very delicate parts, implants and surgical instruments. For use in manual or robot grinding on popular narrow linishing machines from IMM, Löser, Greif, Rema etc.

Note:

Other grit sizes, qualities, and dimensions are available on request in line with the manufacturer’s minimum order quantities. Unless specified otherwise on the order, belts will be supplied with standard joints. See No. 568526ff for spare linishing belts for burnishing machines.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart