{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding media | Silicon carbide | |
Grit designation | fine | |
Length | 80 mm | |
Width | 65 mm | |
Height | 20 mm | |
Type of product | Sanding block |
Article number |
557680 80X65
Copy |
|
EAN / GTIN |
4045197241788
Copy |
|
Manufacturer number |
557680 80X65
Copy |
|
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |