Paper velour-backed abrasive triangle (A) 6 holes 40

Article no.: 557636 40
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    £0.53 / Piece
  • from 50 Piece
    £0.44 / Piece
on request
In stock
93 pieces in stock

Select article variation and quantity

Grit Unit price incl. VAT
  • Grinding medium code: A
  • Iron, sulphur and chlorine constituents: < 0.1

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding media Aluminium oxide
Grinding medium code A
Grit 40
Grit designation coarse
Iron, sulphur and chlorine constituents < 0.1 %
Width 88 mm
Length 93 mm
Type of product Hook-and-loop sandpaper

Identification numbers & Classifications

Article number 557636 40
EAN / GTIN 4002748777738
Manufacturer number 177773

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
CuZn
 
Plastic, GRP
 
Wood
 
Paint
 
Uni
 
dry
 

Description

Version:

Starcke abrasive paper 540 FK (F paper) with high strength and dense distribution. High material removal rates due to specially treated aluminium oxide (A).

Application:

General purpose for grinding metal, non-ferrous metals, varnish, paint, wood, and plastic.

Suitable for:

Suitable for Bosch Multi-Cutter.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart