{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding media | Standard aluminium oxide (A) | |
Grit | 220 | |
Grit designation | super-fine | |
Colour | green | |
Degree of hardness | extra soft | |
Width | 98 mm | |
Height | 13 mm | |
Length | 120 mm | |
Number of coated surfaces | 2 | |
Number of sponges, pads | 24 | |
Type of product | Abrasive sanding sponge |
Article number | 557527 220 | |
Manufacturer number | 557527 220 |