Abrasive paper (SiC) waterproof Matador, 230×280 mm, Grit: 1000

Article no.: 557500 1000
(11.09 £ / 1 Square metre)
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    £0.71 / Piece
    (11.09 £ / 1 Square metre)
  • from 50 Piece
    £0.60 / Piece
    (9.38 £ / 1 Square metre)
on request
In stock
7,161 pieces in stock

Select article variation and quantity

Grit Unit price incl. VAT
  • Grinding medium code: SiC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Matador
Grinding media Silicon carbide
Grinding medium code SiC
Grit 1,000
Grit designation polishing
Sanding disc width 280 mm
Sanding disc length 230 mm
Manufacturer's designation 911 A
Type of product Sandpaper

Identification numbers & Classifications

Article number 557500 1000
EAN / GTIN 4002748337703
Manufacturer number 133770

Application Table

Alu Mg
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
Plastic, GRP
 
Stone
 
Paint
 
Uni
 
wet maximum
 
dry
 

Description

Version:

Very strong and flexible latex paper evenly spread with Silicon Carbide (SiC). Good grit bonding, high abrasion force and long service life.
Sheet size 230×280 mm.

Application:

Primarily for rubbing down by hand in bodywork building, repair workshops, and paint shops, for fine rubbing down of varnished or filled areas.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart