Push-pull clamp with yellow handle

Article no.: 557170
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 2-3 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 557170
Copy
EAN / GTIN 4020772006600
Copy
Manufacturer number 557170
Copy
Manufacturer/responsible person Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 FELLBACH, Germany, www.amf.de

Description

Description:

Push-rod tensioner with yellow handle, short design. Compression and tension clamps.
Long push rod guide with fastening thread and nut. Galvanized and passivated. Stainless steel rivets. Hardened shoulder screws. Bearing points are greased.
Ergonomic, oil-resistant handle with large palm rest and soft component.
Complete with tempered, zinc-plated push-on screw
No. 6880.

Feature:

  • Size: 5-M27
  • F1: 4.0 kN
  • F2: 4.0 kN
  • Contact screw: M12x50
  • Weight: 1200 g
  • Size: 5-M27
  • A: 16
  • B: 92
  • E: 45
  • H: 37
  • H1: 149
  • Stroke: 67.0
  • HW min.: 30
  • HW max.: 50
  • L1: 175.0
  • L2: 24
  • L3: 139
  • M: M12
  • M2: M27x2.0
  • N: 49.0

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart