• This product is only available for business customers.

CCMT 09T304-M3P IC8250 Rhombische 80°-Drehwendeschneidplatten mit 7° Freiwinkel für die mittlere Bearbeitung von Stahl

Article no.: 5568973
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 1-3 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series ISOTURN
    Type of product Indexable insert for turning

    Identification numbers & Classifications

    Article number 5568973
    EAN / GTIN 7291075352023
    Manufacturer number 5568973
    L-Number L23950 624

    Description

    Beschreibung:

    WSP - Drehen / Stechen, Spanformer M3P, Eckenradius (RE) 0.4 mm, Schneidkantenlänge (L) 9.7 mm, Durchmesser Inkreis (IC) 9.52 mm, Schneideinsatzdicke (S) 3.97 mm

    Merkmal:

    • Spanformer M3P
    • Hauptfreiwinkel (AN) 7 Degrees
    • Eckenradius (RE) 0.4 mm
    • Schneidkantenlänge (L) 9.7 mm
    • Schneidenlänge max. (APMX) 3 mm
    • Befestigungslochdurchmesser (D1) 4.4 mm
    • Durchmesser Inkreis (IC) 9.52 mm
    • Schneideinsatzdicke (S) 3.97 mm
    • Maximaler Vorschub 0.2 mm/rev
    • Min. Schnitttiefe 0.5 mm
    • Min. Vorschub Drehen (ft(min)) 0.1 mm/rev

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart