FCP 251 IC908 Exchangeable Flat Bottom SUMOCHAM Drilling Heads, for Machining ISO P and ISO K Materials

Article no.: 5568203
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series SUMOCHAM FLAT HEAD
Type of product Cutter insert for boring

Identification numbers & Classifications

Article number 5568203
EAN / GTIN 7291075421750
Manufacturer number 5568203
L-Number L24050 859

Description

Description:

Inserted Solid Drill Heads, Cutting Diameter (DC) 25.1 mm, Insert Seat Size Code (SSC) 25.0, Point Angle (SIG) 140 Degrees, Protruding Length (LPR) 11.3 mm

Feature:

  • Chamfer Angle 60 Degrees
  • Corner Chamfer Width (CHW) 0.4 mm
  • Cutting Diameter (DC) 25.1 mm
  • Functional Length (LF) 9.4 mm
  • Insert Seat Size Code (SSC) 25.0
  • Insert Thickness (S) 10.1 mm
  • Pilot Drill Diameter (PDD) 7.54 mm
  • Point Angle (SIG) 140 Degrees
  • Point Length (PL) 1.9 mm
  • Protruding Length (LPR) 11.3 mm

Suitable products

From the same series "SUMOCHAM FLAT HEAD" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart