HCP 201-IQ IC908 Exchangeable Self-Centering SUMOCHAM Drilling Heads, for Machining ISO P and ISO K Materials

Article no.: 5568023
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series SUMOCHAMIQ
Type of product Cutter insert for boring

Identification & Classification

Article number 5568023
EAN / GTIN 7291075334647
Manufacturer number 5568023
L-Number L24050 332

Description

Description:

Inserted Solid Drill Heads, Cutting Diameter (DC) 20.1 mm, Insert Seat Size Code (SSC) 20.0, Point Angle (SIG) 136 Degrees

Feature:

  • Chamfer Angle 30 Degrees
  • Corner Chamfer Width (CHW) 0.58 mm
  • Cutting Diameter (DC) 20.1 mm
  • Functional Length (LF) 6.79 mm
  • Insert Seat Size Code (SSC) 20.0
  • Insert Thickness (S) 11.6 mm
  • Point Angle (SIG) 136 Degrees
  • Point Length (PL) 4.81 mm

Suitable products

From the same series "SUMOCHAMIQ" View all

Services & product advisors

Direct purchase
To shopping cart