HCP 161-IQ IC908 Exchangeable Self-Centering SUMOCHAM Drilling Heads, for Machining ISO P and ISO K Materials

Article no.: 5567985
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 2 pieces
  • Order steps: 2 pieces
on request
Available in 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series SUMOCHAMIQ
Type of product Cutter insert for boring

Identification & Classification

Article number 5567985
EAN / GTIN 7291075334340
Manufacturer number 5567985
L-Number L24050 275

Description

Description:

Inserted Solid Drill Heads, Cutting Diameter (DC) 16.1 mm, Insert Seat Size Code (SSC) 16.0, Point Angle (SIG) 137 Degrees

Feature:

  • Chamfer Angle 30 Degrees
  • Corner Chamfer Width (CHW) 0.64 mm
  • Cutting Diameter (DC) 16.1 mm
  • Functional Length (LF) 5.39 mm
  • Insert Seat Size Code (SSC) 16.0
  • Insert Thickness (S) 9.3 mm
  • Point Angle (SIG) 137 Degrees
  • Point Length (PL) 3.91 mm

Suitable products

From the same series "SUMOCHAMIQ" View all

Services & product advisors

Direct purchase
To shopping cart