Abrasive fleece pad, 158×224 mm, Fleece structure: 100

Article no.: 556000 100
(74.57 £ / 1 Square metre)
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    £2.61 / Piece
    (74.57 £ / 1 Square metre)
  • from 20 Piece
    £2.17 / Piece
    (62.00 £ / 1 Square metre)
on request
In stock
1,340 pieces in stock

Select article variation and quantity

Fleece structure Unit price incl. VAT
  • Iron, sulphur and chlorine constituents: < 0.1

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grit equivalent 180 - 220
Grit designation coarse
Fleece structure 100
Iron, sulphur and chlorine constituents < 0.1 %
Width 158 mm
Length 224 mm
Version A Medium
3M designation WR-SH
Colour red
Type of product Abrasive fleece pad

Identification numbers & Classifications

Article number 556000 100
EAN / GTIN 3134375444491
Manufacturer number 7000068027

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Wood
 
Stone
 
Paint
 
Uni
 
wet maximum
 
dry
 

Description

Version:

Synthetic nylon fleece impregnated with abrasive grit in synthetic resin bonding.

Advantage:

  • Adapts to the shape of the component.
  • The open structure prevents clogging and reduces heat development.
  • Consistent reproducible finish.
  • Can be used wet or dry.
  • Contains no materials that could cause corrosion.

Application:

Can be used by hand, on hand block No. 556020 or on an orbital sander.
Coarse and aggressive: removes rust, rust film, and surface soiling. For roughening old paint, varnish, plastics, rubber parts (e. g. prior to bonding).

Downloads & documents

Compare with similar products

This article


Recommendations


Abrasive fleece pad, 158×224 mm, Fleece structure: 100

Abrasive fleece pad, 158×224 mm, Fleece structure: 100

on request
In stock
1,340 pieces in stock
from 1  Pieces
£2.61
(74.57 £ / 1 Square metre)
plus VAT at the current rate Prices plus delivery costs
from 20  Pieces
£2.17
(62.00 £ / 1 Square metre)
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock
from 1  Pieces
£2.61
(74.57 £ / 1 Square metre)
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
£2.18
(62.29 £ / 1 Square metre)
plus VAT at the current rate Prices plus delivery costs
Version A Medium A Medium
Width 158 mm 158 mm
Iron, sulphur and chlorine constituents < 0.1 % < 0.1 %
Colour red red
Grit designation coarse coarse
Grit equivalent 180 - 220 180 - 220
Type of product Abrasive fleece pad Abrasive fleece pad

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart