{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Abrasive media | Standard aluminium oxide (A) | |
Grinding medium code | A | |
Degree of hardness | soft | |
Grit designation | medium | |
Iron, sulphur and chlorine constituents | < 0.1 % | |
Disc ⌀ | 150 mm | |
Thickness | 15 mm | |
Bore ⌀ | 13 mm | |
recommended speed | 4,000 min-1 | |
Type of product | Rough cleaning non-woven abrasive mesh |
Article number | 555942 150 | |
EAN / GTIN | 50048011641459 | |
Manufacturer number | 7000046258 | |
Manufacturer | 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de |