Abrasive fleece ring set, 3 pieces (SiC), for matting fine 100 mm

Article no.: 555770 100
Set price 3 Piece (8.54 £ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
88 pieces in stock

Select article variation and quantity

Ring ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Ring ⌀ 100 mm
Ring width 25 mm
Bore ⌀ 20 mm
Reducing ring ⌀ 10 mm; 14 mm; 16 mm
Type of product Abrasive fleece ring

Identification numbers & Classifications

Article number 555770 100
EAN / GTIN 4013349627926
Manufacturer number L065681700

Description

Version:

The Unipol® fleece rings are wound round a metal core; each set contains three rings.

Application:

Fine abrasive fleece (approx. 280 grit), for removing fine scratches and for brushing (roughness Rt approx. 1.5 µm).
The fleece rings can be clamped in any number and width.

Note:

For clamping mandrels for fleece rings see No. 555785.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart