{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Ring ⌀ | 250 mm | |
Ring width | 18 mm | |
Bore ⌀ | 40 mm | |
Reducing ring ⌀ | 22.2 mm; 20 mm; 16 mm; 12 mm | |
Reducing ring ⌀ | 1 in; 1/2 in | |
Type of product | Cloth ring |
Article number | 555747 250 | |
EAN / GTIN | 4062406300937 | |
Manufacturer number | 555747 250 |