{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Ring ⌀ | 250 mm | |
Ring width | 18 mm | |
Bore ⌀ | 40 mm | |
Reducing ring ⌀ | 22.2 mm; 20 mm; 16 mm; 12 mm | |
Reducing ring ⌀ | 1 in; 1/2 in | |
Type of product | Cloth ring |
Article number |
555745 250
Copy |
|
EAN / GTIN |
4062406300500
Copy |
|
Manufacturer number |
555745 250
Copy |
|
Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |