• This product is only available for business customers.

TNMG 220408-PP IC8150 Doppelseitige, negative, dreieckige Wendeschneidplatte für die Bearbeitung sehr zäher Werkstückstoffe mit mittleren Bearbeitungsparametern

Article no.: 5550469
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Serie ISOTURN
    Produktart Wendeschneidplatte zum Drehen

    Identification numbers & Classifications

    Article number 5550469
    EAN / GTIN 7291075077155
    Manufacturer number 5550469
    L-Number L23950 1093

    Description

    Beschreibung:

    WSP - Drehen / Stechen, Spanformer PP, Eckenradius (RE) 0.8 mm, Schneidkantenlänge (L) 22 mm, Durchmesser Inkreis (IC) 12.7 mm, Schneideinsatzdicke (S) 4.76 mm

    Merkmal:

    • Spanformer PP
    • Eckenradius (RE) 0.8 mm
    • Schneidkantenlänge (L) 22 mm
    • Schneidenlänge max. (APMX) 3.5 mm
    • Durchmesser Inkreis (IC) 12.7 mm
    • Schneideinsatzdicke (S) 4.76 mm
    • Maximaler Vorschub 0.32 mm/rev
    • Min. Schnitttiefe 1 mm
    • Min. Vorschub Drehen (ft(min)) 0.14 mm/rev

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart