LNMX 150608L-HT IC5005 Tangential Inserts with 4 Cutting Edges and a Positive Rake Angle for High Metal Removal Rates

Article no.: 5550351
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 5550351
EAN / GTIN 7291075176223
Manufacturer number 5550351
L-Number L24260 10

Description

Description:

Turning Indexable Inserts, Chip Breaker Type HT, Corner Radius (RE) 0.8 mm, Cutting Direction (HAND) Left Hand, Cutting Edge Length (L) 15 mm, Insert Thickness (S) 13.4 mm

Feature:

  • Chip Breaker Type HT
  • Corner Radius (RE) 0.8 mm
  • Cutting Direction (HAND) Left Hand
  • Cutting Edge Length (L) 15 mm
  • Depth of Cut Maximum (APMX) 6 mm
  • Insert Thickness (S) 13.4 mm
  • Max. Turning Feed (ft(max)) 0.6 mm/rev
  • Min D.O.C. 1 mm
  • Min. Turning Feed (ft(min)) 0.25 mm/rev

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart