{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding media | Aluminium Oxide grit (A) | |
Grinding medium code | A | |
Grit | 120 | |
Head ⌀ | 50 mm | |
Head width | 5 mm | |
Shank ⌀ | 6 mm | |
recommended speed | 11,000 min-1 | |
maximum speed | 16,000 min-1 | |
Type of product | Flap wheel |
Article number | 554300 50X5 | |
EAN / GTIN | 4045197803351 | |
Manufacturer number | 554300 50X5 |