Classic VDE screwdriver set in a compact high-quality roll-up case, for slotted and Phillips screws

Article no.: 5542.SU GY
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 5542.SU GY
EAN / GTIN 7610733284801
Manufacturer number PB 5542.SU GY
L-Number L60060 3126

Description

Description:

  • Classic VDE screwdriver set in a compact high-quality, 2-in-1 fabric roll-up case
  • for slotted and Phillips screws
  • basic equipment for electrical work, workshops at home or on the road, suitable for many uses
  • fully insulated up to 1000 V AC / 1500 V DC based on IEC/EN 60900, VDE-tested, ensuring safety at work
  • VDE tested, safe for work up to 1000 Volt AC or 1500 Volt DC
  • precise, true-to-size tips, optimal fit in the screw heads
  • slim handle, compact and ideal for fine tuning work
  • color coded by screw type, quick identification
  • six quality tools clearly arranged, ready for use
  • 2-in-1 roll-up case: rolled out it can be hung up horiz. or vert., rolled up it is a compact transport case
  • made of robust polyester fabric, washable and easy to clean thanks to PVC coating

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart