Cleaning disc (A) FINE

Article no.: 554054 FINE
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    £1.43 / Piece
  • from 50 Piece
    £1.20 / Piece
on request
In stock
542 pieces in stock

Select article variation and quantity

Fleece version Unit price incl. VAT
  • Grinding medium code: A
  • Iron, sulphur and chlorine constituents: < 0.1

Add to wishlist

Share this product

or copy this link

Offers

Set with price advantage

Product details

Technical Data

Grinding media Regular aluminium oxide (A)
Grinding medium code A
Grit designation medium
Degree of hardness soft
Iron, sulphur and chlorine constituents < 0.1 %
Disc ⌀ 50.8 mm
maximum speed 18,000 min-1
Type of product Rough cleaning non-woven abrasive mesh

Identification numbers & Classifications

Article number 554054 FINE
EAN / GTIN 4062406301217
Manufacturer number 554054 FINE

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Wood
 
Stone
 
Paint
 
Uni
 
wet maximum
 
dry
 

Description

Version:

Coarse cleaning disc with synthetic nylon fleece evenly impregnated with abrasive grit on glass fibre pad. Open structure, will not clog.
For very gentle cleaning work and a fine finish.

Application:

For rust removal, paint removal, dressing weld seams and removing surface dirt.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart