{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding media | Zirconium abrasive (ZA) | |
Grinding medium code | ZA | |
Grit | 60 | |
Grinding media backing | Plastic pad | |
Disc ⌀ | 50.8 mm | |
Thread | Roloc™ quick-change system | |
maximum speed | 20,000 min-1 | |
Type of product | Abrasive flap disc |
Article number | 554035 60 | |
EAN / GTIN | 4027497339518 | |
Manufacturer number | A33310500601623 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Abrasive flap disc (ZA) 60
on request
In stock
807 pieces in stock
£3.64
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
350 pieces in stock
from
1
Pieces
£3.35
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£2.79
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
293 pieces in stock
from
1
Pieces
£4.21
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£3.51
plus VAT at the current rate
Prices plus delivery costs
|
|
Grit | 60 | 60 | 60 |
maximum speed | 20,000 | 19,100 | 19,100 |
Disc ⌀ | 50.8 | 50.8 | 50.8 |
Grinding media | Zirconium abrasive (ZA) | ||
Grinding medium code | ZA | ZA | Ceramic |
Grinding media backing | Plastic pad | ||
Type of product | Abrasive flap disc | Abrasive flap disc | Abrasive flap disc |