{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding medium code | ZA | |
Grit | 80 | |
Disc ⌀ | 76.2 mm | |
maximum speed | 25,000 min-1 | |
Type of product | Grinding wheel |
Article number | 554019 80 | |
EAN / GTIN | 4045197966193 | |
Manufacturer number | 554019 80 |
This article |
Recommendations |
|||
---|---|---|---|---|
Grinding disc (ZA), ⌀ 76.2 mm, Grit: 80
on request
In stock
191 pieces in stock
from
1
Pieces
£1.25
plus VAT at the current rate
Prices plus delivery costs
from
50
Pieces
£1.04
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
3,245 pieces in stock
from
1
Pieces
£1.30
plus VAT at the current rate
Prices plus delivery costs
from
50
Pieces
£1.07
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
3,407 pieces in stock
from
1
Pieces
£1.59
plus VAT at the current rate
Prices plus delivery costs
from
50
Pieces
£1.33
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
2,569 pieces in stock
from
1
Pieces
£1.59
plus VAT at the current rate
Prices plus delivery costs
from
50
Pieces
£1.33
plus VAT at the current rate
Prices plus delivery costs
|
|
maximum speed | 25,000 min-1 | 20,000 min-1 | 20,000 min-1 | 20,000 min-1 |
Grinding medium code | ZA | A | Ceramic | Ceramic |
Type of product | Grinding wheel | Grinding wheel | Grinding wheel | Grinding wheel |