Grinding disc 787C 80

Article no.: 554016 80
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    £1.52 / Piece
  • from 50 Piece
    £1.26 / Piece
on request
In stock
3,095 pieces in stock
  • Grinding medium code: Ceramic

Product details

Technical Data

Grinding medium code Ceramic
maximum speed 20,000 min-1
Type of product Grinding wheel

Identification numbers & Classifications

Article number 554016 80
EAN / GTIN 30076308897001
Manufacturer number 7100100961

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
dry
 

Description

Version:

Very high material removal rate and service life due to the use of self-sharpening ceramic grit (CER).
With precision formed Cubitron™ II grit.
Strong fibre substrate, ideal for edge grinding.

Application:

Use in conjunction with hard support pad No. 554089.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart