Grinding disc 787C, ⌀ 50.8 mm, Grit: 120

Article no.: 554014 120
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    £1.25 / Piece
  • from 50 Piece
    £1.05 / Piece
on request
In stock
853 pieces in stock

Select article variation and quantity

Grit Unit price incl. VAT
  • Grinding medium code: Ceramic

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding medium code Ceramic
maximum speed 25,000 min-1
Type of product Grinding wheel

Identification numbers & Classifications

Article number 554014 120
EAN / GTIN 30076308897049
Manufacturer number 7100100964

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
dry
 

Description

Version:

Very high material removal rate and service life due to the use of self-sharpening ceramic grit (CER).
With precision formed Cubitron™ II grit.
Strong fibre substrate, ideal for edge grinding.

Application:

Use in conjunction with hard support pad No. 554089.

Downloads & documents

Compare with similar products

This article


Recommendations


Grinding disc 787C, ⌀ 50.8 mm, Grit: 120

Grinding disc 787C, ⌀ 50.8 mm, Grit: 120

on request
In stock
853 pieces in stock
from 1  Pieces
£1.25
plus VAT at the current rate Prices plus delivery costs
from 50  Pieces
£1.05
plus VAT at the current rate Prices plus delivery costs
on request
In stock
2,980 pieces in stock
from 1  Pieces
£1.01
plus VAT at the current rate Prices plus delivery costs
from 100  Pieces
£0.85
plus VAT at the current rate Prices plus delivery costs
on request
In stock
6,609 pieces in stock
from 1  Pieces
£0.92
plus VAT at the current rate Prices plus delivery costs
from 100  Pieces
£0.77
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,609 pieces in stock
from 1  Pieces
£1.01
plus VAT at the current rate Prices plus delivery costs
from 100  Pieces
£0.85
plus VAT at the current rate Prices plus delivery costs
on request
In stock
3,772 pieces in stock
from 1  Pieces
£0.85
plus VAT at the current rate Prices plus delivery costs
from 50  Pieces
£0.71
plus VAT at the current rate Prices plus delivery costs
maximum speed 25,000 min-1 25,000 min-1 25,000 min-1 25,000 min-1 25,000 min-1
Grinding medium code Ceramic Ceramic A Ceramic ZA
Type of product Grinding wheel Grinding wheel Grinding wheel Grinding wheel Grinding wheel

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart