{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding media | Cubitron™ II | |
Grinding medium code | Ceramic | |
Grit | 80 | |
Grinding media backing | stable-edged underlay | |
Disc ⌀ | 50.8 mm | |
Manufacturer's designation | 984F | |
suitable for quick-change system | Roloc™ | |
maximum speed | 25,000 min-1 | |
Type of product | Grinding wheel |
Article number | 554005 80 | |
EAN / GTIN | 30051141277173 | |
Manufacturer number | 7100001473 |
This article |
Recommendations |
||
---|---|---|---|
Grinding disc 984F, ⌀ 50.8 mm, Grit: 80
on request
In stock
11,239 pieces in stock
from
1
Pieces
£1.50
plus VAT at the current rate
Prices plus delivery costs
from
50
Pieces
£1.25
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,542 pieces in stock
from
1
Pieces
£1.05
plus VAT at the current rate
Prices plus delivery costs
from
100
Pieces
£0.87
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
11,388 pieces in stock
from
1
Pieces
£1.05
plus VAT at the current rate
Prices plus delivery costs
from
100
Pieces
£0.87
plus VAT at the current rate
Prices plus delivery costs
|
|
Grit | 80 | 80 | 80 |
maximum speed | 25,000 min-1 | 25,000 min-1 | 25,000 min-1 |
suitable for quick-change system | Roloc™ | ||
Disc ⌀ | 50.8 mm | 50.8 mm | 50.8 mm |
Grinding media | Cubitron™ II | Ceramic grit (CER) | Ceramic grit (CER) |
Grinding medium code | Ceramic | Ceramic | Ceramic |
Type of product | Grinding wheel | Grinding wheel | Grinding wheel |