{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Actirox | |
Grinding media | Ceramic grit (CER) | |
Grinding medium code | Ceramic | |
Grit | 36 | |
Disc ⌀ | 76.2 mm | |
maximum speed | 20,000 min-1 | |
Type of product | Grinding disc |
Article number | 554002 36 | |
EAN / GTIN | 2050002067462 | |
Manufacturer number | 8292502511 |
This article |
Recommendations |
||
---|---|---|---|
Actirox grinding disc AF 890 (CER) 36
on request
In stock
4,075 pieces in stock
from
1
Pieces
£1.99
plus VAT at the current rate
Prices plus delivery costs
from
50
Pieces
£1.66
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
3,036 pieces in stock
from
1
Pieces
£1.75
plus VAT at the current rate
Prices plus delivery costs
from
50
Pieces
£1.46
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
687 pieces in stock
from
1
Pieces
£1.75
plus VAT at the current rate
Prices plus delivery costs
from
50
Pieces
£1.46
plus VAT at the current rate
Prices plus delivery costs
|
|
Grit | 36 | 36 | 36 |
maximum speed | 20,000 | 20,000 | 20,000 |
Disc ⌀ | 76.2 | 76.2 | 76.2 |
Grinding media | Ceramic grit (CER) | Ceramic grit | Ceramic grit (CER) |
Grinding medium code | Ceramic | Ceramic | Ceramic |
Series | Actirox | ||
Type of product | Grinding disc | Grinding wheel | Grinding wheel |