Hook and loop rubber pad 18 mm

Article no.: 553995 18
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    £13.42 / Piece
  • from 10 Piece
    £11.19 / Piece
on request
In stock
149 pieces in stock

Select article variation and quantity

External ⌀ (mm) Unit price incl. VAT
  • Material: Rubber

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material Rubber
External ⌀ 18 mm
Tool-end mounting Hook and loop
Shank ⌀ 3 mm
maximum speed 20,000 min-1
Type of product Backing pad

Identification numbers & Classifications

Article number 553995 18
EAN / GTIN 4027497023769
Manufacturer number A250401830001

Description

Version:

Rubber backing pad shank ⌀ 3 mm. The back of the pad is provided with steel hooks for optimum engagement.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart