Abrasive sleeve, conical (ZA), 80 grit medium 20X63 mm

Article no.: 553873 20X63
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    £1.94 / Piece
  • from 50 Piece
    £1.62 / Piece
on request
In stock
95 pieces in stock
  • Grinding medium code: ZA

Product details

Technical Data

Grinding media Zirconium aluminium oxide
Grinding medium code ZA
Grit 80
Grit designation medium
Sleeve shape conical
largest sleeve ⌀ 20 mm
Sleeve width 63 mm
Type of product Abrasive sleeve

Identification numbers & Classifications

Article number 553873 20X63
EAN / GTIN 4045197723314

Application Table

Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
Wood
 
dry
 

Description

Version:

Made of non-tearing, synthetic resin bonded material with long service life and good grit adhesion.
Zirconium Aluminium Oxide (ZA).
The rubber body of the abrasive sleeve holder expands at high speed to hold the abrasive sleeve in place. The full width of the sleeve can be used, it does not slip and can be replaced quickly and easily (twist in the direction of slots when fitting/removing). Only compatible with abrasive sleeve holders.

Application:

Abrasive sleeves are predominantly used for surface grinding tasks which require the removal of large amounts of material − even at sharp edges.

Suitable for:

Abrasive sleeve holder No. 553830.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart