Abrasive sleeve holder slit, conical shank 6 mm ⌀ 36X60 mm

Article no.: 553830 36X60
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    £17.52 / Piece
  • from 5 Piece
    £14.60 / Piece
on request
In stock
42 pieces in stock

Select article variation and quantity

largest ⌀×head length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shape description conical
smallest ⌀ 22 mm
largest ⌀ 36 mm
Head ⌀ 5 mm
Head length 60 mm
Shank ⌀ 6 mm
Backing material resilient rubber body
maximum speed 13,500 min-1
Type of product Tool sleeve carrier

Identification numbers & Classifications

Article number 553830 36X60
EAN / GTIN 4045197722942
Manufacturer number 553830 36X60

Description

Version:

Slotted, resilient rubber body with steel shank. Ground outer face for best concentricity.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart